Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips Pl-s13w/827/2p/alto replacement light bulb lamp
Mfr # PL-S13W/827/2P/ALTO PHILIPS
Zoro # G302782533
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX23 2-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PL-S13W/827/2P/ALTO PHILIPS
- Zoro # G302782533
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX23 2-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 2700 |
Description
Replacement for Philips Pl-s13w/827/2p/alto replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED PAR20 E26 BW 50W 2PK (PAR20DM/930CA/2)
- NEWHOUSE LIGHTING - OUTDOOR Outdoor Weatherproof 1W (11W Equiv) Shatter-Resistant S14 LED Replace. String Light Bulbs, 30pk (S14LED30P)
- LUMAPRO LUMAPRO 23W, S8 Miniature Incandescent Bulb (1073-1PK)
- ILC Replacement for Advance Rel-4p32-sc (REL-4P32-SC ADVANCE)
- ILC Replacement for MACBETH F40T12/50 (F40T12/50 MACBETH)
- ILC Replacement for Philips F25t8/tl735 replacement light bulb lamp, 25PK (F25T8/TL735 PHILIPS)
- ILC Replacement for Osram Sylvania Dulux L 24w/21-840 replacement light bulb lamp (DULUX L 24W/21-840 OSRAM SYLVANIA)
- ILC Replacement for Ottlite PL Type 24 Watt replacement light bulb lamp (PL TYPE 24 WATT OTTLITE)
- ILC Replacement for Philips F18t8/cw/30 replacement light bulb lamp (F18T8/CW/30 PHILIPS)
- ILC Replacement for GE General Electric G.E F32t8/c50/eco replacement light bulb lamp, 25PK (F32T8/C50/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ushio Cf13de/827 replacement light bulb lamp (CF13DE/827 USHIO)
- Ilc Fluorescent Light Bulbs