Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS PL-S 9W/835/2P
Mfr # PL-S 9W/835/2P PHILIPS
Zoro # G702797342
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G23 2-PIN PLASTIC CENTER
- Wattage Equivalency 9
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PL-S 9W/835/2P PHILIPS
- Zoro # G702797342
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G23 2-PIN PLASTIC CENTER |
Wattage Equivalency | 9 |
Bulb Color Temp. | 3500 |
Description
Replacement for Philips Pl-s 9w/835/2p replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 36W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49392)
- WESCO Dock Light, Incandescent, 40 In Arm (272240)
- ILC Replacement for Socket Sc1052 (SC1052 SOCKET)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Daylight 60 W , 4PK (40672)
- ILC Replacement for Osram Sylvania Cf13el/mini/841 Coil-twist-spiral replacement light bulb lamp (CF13EL/MINI/841 COIL-TWIST-SPIRAL OSRAM SYLVAN)
- ILC Replacement for PANASONIC FQ13E35U/2 (FQ13E35U/2 PANASONIC)
- ILC Replacement for Sylvania Dulux S 7w/27k replacement light bulb lamp, 2PK (DULUX S 7W/27K SYLVANIA)
- ILC Replacement for PHILIPS F30T12/CW/RS/EW/ALTO 36 Inches (F30T12/CW/RS/EW/ALTO PHILIPS)
- ILC Replacement for Sylvania 21113 replacement light bulb lamp, 2PK (21113 SYLVANIA)
- ILC Replacement for Westinghouse F17/t8/835 Ecomax replacement light bulb lamp (F17/T8/835 ECOMAX WESTINGHOUSE)
- ILC Replacement for GE General Electric G.E Fle23/a4/r40 replacement light bulb lamp (FLE23/A4/R40 GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs