Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS PL-S 9W/835
Mfr # PL-S 9W/835 PHILIPS
Zoro # G902767848
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G23 2-PIN PLASTIC CENTER
- Wattage Equivalency 9
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PL-S 9W/835 PHILIPS
- Zoro # G902767848
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G23 2-PIN PLASTIC CENTER |
Wattage Equivalency | 9 |
Bulb Color Temp. | 3500 |
Description
Replacement for Philips Pl-s 9w/835 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-830/IF15/P/DIM 10/1)
- STREAMLIGHT Handheld Flashlight, Aluminum, Black, 375lm (74303)
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight / Green Body (21519)
- PROGRESS LIGHTING Judson Five-Light Chandelier (P400058-020)
- ILC Replacement for Atlantic Ultraviolet F40t12bl replacement light bulb lamp, 6PK (F40T12BL ATLANTIC ULTRAVIOLET)
- ILC Replacement for Duracell Cfl10258a replacement light bulb lamp (CFL10258A DURACELL)
- ILC Replacement for Green Energy CFL 26w/35k T3 Spiral replacement light bulb lamp, 2PK (CFL 26W/35K T3 SPIRAL GREEN ENERGY)
- ILC Replacement for Satco Fp80/830/ho replacement light bulb lamp (FP80/830/HO SATCO)
- ILC Replacement for Philips Pl-l 36w/30/4p replacement light bulb lamp (PL-L 36W/30/4P PHILIPS)
- ILC Replacement For DAMAR FT36DL835 FLUORESCENT COMPACT FLUORESCENT CFL LONG TWIN SHAPE 2PK (2PAK:WW-159R-2)
- ILB GOLD Cfl Triple Twin-4 Pin Fluorescent Bulb, Replacement For Satco S8356 (S8356)
- Ilc Fluorescent Light Bulbs