Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips Pl-s 9W Blb/2p replacement light bulb lamp
Mfr # PL-S 9W BLB/2P PHILIPS
Zoro # G802782958
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G23 2-PIN PLASTIC CENTER
- Wattage Equivalency 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # PL-S 9W BLB/2P PHILIPS
- Zoro # G802782958
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G23 2-PIN PLASTIC CENTER |
Wattage Equivalency | 9 |
Description
Replacement for Philips Pl-s 9W Blb/2p replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233WH)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/MAS/48-850/MF25/P/DIM 25/1)
- ILC Replacement for Osram Sylvania Qteb2l650-lp-120/277 (QTEB2L650-LP-120/277 OSRAM SYLVANIA)
- STREAMLIGHT Black Rechargeable 18650, 3,500 lm lm (88081)
- ILC Replacement for UVP 34-0009-02 replacement light bulb lamp (34-0009-02 UVP)
- ILC Replacement for DAMAR F30T12CWRS 36 Inches (F30T12CWRS DAMAR)
- ILC Replacement for Westinghouse F42ttt/35/4p replacement light bulb lamp (F42TTT/35/4P WESTINGHOUSE)
- ILC Replacement For LIGHT BULB LAMP, GR10Q4PIN10W41K (GR10Q/4PIN/10W/41K)
- ILC Replacement for GE General Electric G.E F17t8/xl/spx41/wm/eco replacement light bulb lamp (F17T8/XL/SPX41/WM/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips F32t8/adv841/ew/alto replacement light bulb lamp, 25PK (F32T8/ADV841/EW/ALTO PHILIPS)
- ILC Replacement for Philips Pl-c 13w/841/4p replacement light bulb lamp, 2PK (PL-C 13W/841/4P PHILIPS)
- Ilc Fluorescent Light Bulbs