Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS PL-S 13W/835/2P
Mfr # PL-S 13W/835/2P PHILIPS
Zoro # G802798508
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX23 2-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PL-S 13W/835/2P PHILIPS
- Zoro # G802798508
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX23 2-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 3500 |
Description
Replacement for Philips Pl-s 13w/835/2p replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Unity LED Sconce, Brushed Nickel, 4in (USS080812L30ENBN)
- SIGNIFY LED, 11 W, Tube, 2-Pin (G24d) (11PL-C/T/COR/32H-3CCT/MF15/P/20/1)
- ILC Replacement for Grainger 5v310 replacement light bulb lamp (5V310 GRAINGER)
- ILC Replacement for Damar Fsv/dc 20W 12V Mr11 Ba15d replacement light bulb lamp (FSV/DC 20W 12V MR11 BA15D DAMAR)
- ILC Replacement for VERILUX HPLD (HPLD VERILUX)
- ILC Replacement for Q-lab Uva-340 replacement light bulb lamp, 12PK (UVA-340 Q-LAB)
- ILC Replacement for Light Bulb / Lamp F17t8/spx30 replacement light bulb lamp (F17T8/SPX30 LIGHT BULB / LAMP)
- ILC Replacement for Genus 36 Watt Replacement Lamp replacement light bulb lamp (36 WATT REPLACEMENT LAMP GENUS)
- ILC Replacement for Damar 05649i replacement light bulb lamp (05649I DAMAR)
- ILC Replacement for Sylvania Cf26dt/e/in/830/eco replacement light bulb lamp, 2PK (CF26DT/E/IN/830/ECO SYLVANIA)
- ILC Replacement for Gardner Mx-360 32W replacement light bulb lamp (MX-360 32W GARDNER)
- Ilc Fluorescent Light Bulbs