Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS PL-S 13W/835
Mfr # PL-S 13W/835 PHILIPS
Zoro # G602794731
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX23 2-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PL-S 13W/835 PHILIPS
- Zoro # G602794731
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX23 2-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 3500 |
Description
Replacement for Philips Pl-s 13w/835 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ottlite Truecolor Olt-24w replacement light bulb lamp (TRUECOLOR OLT-24W OTTLITE)
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1000W (MH1000/U)
- SATCO 25 W CA8 Incandescent - Frost - 1500 Hours - 200L - Candelabra Base - 120V - 2-Pack (S3778)
- FEIT ELECTRIC LED G16.5 E26 40W SW 2PK (BPGM40927WFIL2)
- ILC Replacement for GE General Electric G.E F36bx/840 replacement light bulb lamp (F36BX/840 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 10316 replacement light bulb lamp, 30PK (10316 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 20907 replacement light bulb lamp (20907 SYLVANIA)
- ILC Replacement for SYLVANIA CF18DT/827/ECO (CF18DT/827/ECO SYLVANIA)
- ILC Replacement for SYLVANIA F13TT/D835 (F13TT/D835 SYLVANIA)
- ILC Replacement for Bulbrite 524113 replacement light bulb lamp (524113 BULBRITE)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (22140)
- Ilc Fluorescent Light Bulbs