Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips Pl-l/4p 40w/830 RS replacement light bulb lamp
Mfr # PL-L/4P 40W/830 RS PHILIPS
Zoro # G002794652
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 40
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PL-L/4P 40W/830 RS PHILIPS
- Zoro # G002794652
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 40 |
Bulb Color Temp. | 3500 |
Description
Replacement for Philips Pl-l/4p 40w/830 RS replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DITTO 11.5W LED BR40 3000K 103' beam Medium 120V Dim (S9635)
- FEIT ELECTRIC OneSync Bronze Dusk to Dawn LED Wall Lantern (LAN11SQ/SYNC/BZ)
- SATCO 8 Watt BT15 LED Lamp, White, Medium Base, 90 CRI, 5000K, 120 Volts (S21339)
- PRIME-LINE Maxim Locking Handle, Coppertone Single Pack (TH 24029)
- ILC Replacement for Philips Actinic BL Pl-l 36w/10/4p replacement light bulb lamp (ACTINIC BL PL-L 36W/10/4P PHILIPS)
- ILC Replacement For BATTERIES AND LIGHT BULBS FUL25WW FLUORESCENT USHAPE 2PK (2PAK:WW-LLU2-1)
- ILC Replacement for GE General Electric G.E 10723 replacement light bulb lamp (10723 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Pl-c/2p 26w/835 replacement light bulb lamp, 2PK (PL-C/2P 26W/835 PHILIPS)
- ILC Replacement for Bulbworks Bw.f10t8.cw replacement light bulb lamp (BW.F10T8.CW BULBWORKS)
- ILC Replacement for Light Bulb / Lamp Pl13-tf replacement light bulb lamp (PL13-TF LIGHT BULB / LAMP)
- FEIT ELECTRIC 17 W T8 1 in. D X 24 in. L Fluorescent Bulb Cool White Linear 4100 K , 2PK (F17T8/41K/2)
- Ilc Fluorescent Light Bulbs