Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips Pl-l 40w/835/xew/4p/is replacement light bulb lamp
Mfr # PL-L 40W/835/XEW/4P/IS PHILIPS
Zoro # G402814097
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 25
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PL-L 40W/835/XEW/4P/IS PHILIPS
- Zoro # G402814097
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 25 |
Bulb Color Temp. | 3500 |
Description
Replacement for Philips Pl-l 40w/835/xew/4p/is replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Tower Work/Multi-Directional Lig, 18V LXT (DML814)
- LITHONIA LIGHTING Replacement Ni-Cad Battery for EU2 LED (ELB B001)
- SATCO Bulb, LED, 0.5W, 120V, C7, Base E12, 27K (S9156)
- COLUMBIA LIGHTING Recessed Troffer, 38.6W, 4400 lm, 23-7/8" L (LCAT22-35VLG-EDU)
- ILC Replacement for AH Lighting F40t12 BLB replacement light bulb lamp (F40T12 BLB AH LIGHTING)
- ILC Replacement for Philips Pl-l36w/830/4p replacement light bulb lamp (PL-L36W/830/4P PHILIPS)
- ILC Replacement for PHILIPS F30T12/COOL WHITE PLUS 36 Inches (F30T12/COOL WHITE PLUS PHILIPS)
- ILC Replacement for GE General Electric G.E F54t5/841/ho/eco/cvg replacement light bulb lamp (F54T5/841/HO/ECO/CVG GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp Ful18t6/bl replacement light bulb lamp (FUL18T6/BL LIGHT BULB / LAMP)
- ILC Replacement for Sharper Image S1448 Model replacement light bulb lamp (S1448 MODEL SHARPER IMAGE)
- ILC Replacement for Philips Pl-l 36w/10/4p 1ct/25 replacement light bulb lamp (PL-L 36W/10/4P 1CT/25 PHILIPS)
- Ilc Fluorescent Light Bulbs