Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS PL-L 18W/841/4P
Mfr # PL-L 18W/841/4P PHILIPS
Zoro # G102794552
original price:
$31.79
10% off
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 18
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # PL-L 18W/841/4P PHILIPS
- Zoro # G102794552
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 18 |
Bulb Color Temp. | 4100 |
Description
Light bulb for PHILIPS PL-L 18W/841/4P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 12V AC Retrofit Koto™ LED Module (ELK08SD-12)
- HALO Metal Baffle, 953 4" (953TBZ)
- METALUX En Led 2X2,2500Lm 3500K, Unv 0-10 Dim Drv (22EN-LD2-25-UNV-L835-CD1-U)
- EASY PAK Universal Lamp, Recycling Box (330-115)
- ILC Replacement for GE General Electric G.E F57qbx/835/a/eco replacement light bulb lamp, 2PK (F57QBX/835/A/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Fulham Flft514w835 replacement light bulb lamp, 2PK (FLFT514W835 FULHAM)
- ILC Replacement For BATTERIES AND LIGHT BULBS CFS26GU24VLX (WW-LHX3-2)
- ILC Replacement For LIGHT BULB LAMP, FLE20HT32SW (FLE20HT3/2/SW)
- ILC Replacement For Light Bulb/Lamp 804 4Ft Blacklight Fixture Light Bulb Lamp (WX-QYB5-6)
- ILC Replacement for Light Bulb / Lamp F26-inch-t8/cw/4 replacement light bulb lamp (F26-INCH-T8/CW/4 LIGHT BULB / LAMP)
- ILC Replacement for LCD Lighting Inc. 13031 replacement light bulb lamp, 6PK (13031 LCD LIGHTING INC.)
- Ilc Fluorescent Light Bulbs