Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS PL-L 18W/41
Mfr # PL-L 18W/41 PHILIPS
Zoro # G802794883
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 18
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # PL-L 18W/41 PHILIPS
- Zoro # G802794883
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 18 |
Bulb Color Temp. | 4100 |
Description
Light bulb for PHILIPS PL-L 18W/41
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal C2642unvbes (C2642UNVBES UNIVERSAL)
- ILC Replacement for Philips 6834fo replacement light bulb lamp (6834FO PHILIPS)
- TCP LED, 10W R20, DIM, 3000K, Flood (LED10R20D30K)
- LUMAPRO Mini LED Bulb, LM1006MB, 0.5W, T3 1/4, 6.3V (LM1006MB-A)
- ILC Replacement for Fulham Fcfte36w827 replacement light bulb lamp (FCFTE36W827 FULHAM)
- ILC Replacement for PHILIPS PL-S 5W/27 (PL-S 5W/27 PHILIPS)
- ILC Replacement for Hygrade Cf32l/t/e/835 replacement light bulb lamp (CF32L/T/E/835 HYGRADE)
- ILC Replacement for Verilux Smartlight Vd12 replacement light bulb lamp (SMARTLIGHT VD12 VERILUX)
- ILC Replacement for GE General Electric G.E 97635 replacement light bulb lamp (97635 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Norman Lamps Es050-32w-cw Coil-twist-spiral replacement light bulb lamp (ES050-32W-CW COIL-TWIST-SPIRAL NORMAN LAMPS)
- ILC Replacement for SYLVANIA F30T12/CW/RS 36 Inches (F30T12/CW/RS SYLVANIA)
- Ilc Fluorescent Light Bulbs