Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips Pl-c/2p 13w/827 replacement light bulb lamp
Mfr # PL-C/2P 13W/827 PHILIPS
Zoro # G802794920
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX23-2 2-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # PL-C/2P 13W/827 PHILIPS
- Zoro # G802794920
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX23-2 2-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 2700 |
Description
Replacement for Philips Pl-c/2p 13w/827 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Dry-Film HID Capacitor, 10 uF, 400V, Round (30UJ99)
- ELCO LIGHTING 3 Low Voltage Airtight Remodel Housing" (EL2699REA)
- ILC Replacement for Halco 68055 replacement light bulb lamp (68055 HALCO)
- HALO RETROFT KT WH 6""W LED 9W (RL6069S1EWHDMR)
- ILC Replacement for Light Bulb / Lamp F40t8/spx41 replacement light bulb lamp, 30PK (F40T8/SPX41 LIGHT BULB / LAMP)
- ILC Replacement for Furnlite T4 16W Lamp replacement light bulb lamp (T4 16W LAMP FURNLITE)
- ILC Replacement for Hikari F15t8 BLB replacement light bulb lamp (F15T8 BLB HIKARI)
- ILC Replacement for SYLVANIA F14W/133 (F14W/133 SYLVANIA)
- ILC Replacement for Omega D-2/o replacement light bulb lamp (D-2/O OMEGA)
- ILC Replacement for PHILIPS PL-L 18W/41 (PL-L 18W/41 PHILIPS)
- ILB GOLD Double Twin-4 Pin Base Fluorescent Bulb, Replacement For Philips 38327-3 (38327-3)
- Ilc Fluorescent Light Bulbs