Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips Pl-c18w/827/4p/alto replacement light bulb lamp
Mfr # PL-C18W/827/4P/ALTO PHILIPS
Zoro # G102801915
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24Q-2 4-PIN
- Wattage Equivalency 18
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PL-C18W/827/4P/ALTO PHILIPS
- Zoro # G102801915
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24Q-2 4-PIN |
Wattage Equivalency | 18 |
Bulb Color Temp. | 2700 |
Description
Replacement for Philips Pl-c18w/827/4p/alto replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Black Led 180 lm (41-2968)
- ILC Replacement for Donsbulbs Strobe-r6200ft (STROBE-R6200FT DONSBULBS)
- LEVITON Lampholder, Clear (23452-B)
- SYLVANIA 400W ED37 HID Light Bulb - Mogul Base - Clear Finish (S4833)
- ILC Replacement for Damar Cf28sq/835/4p Gr10q-4 4-pin replacement light bulb lamp (CF28SQ/835/4P GR10Q-4 4-PIN DAMAR)
- ILC Replacement for Sylvania Cf7ds/827/eco replacement light bulb lamp, 2PK (CF7DS/827/ECO SYLVANIA)
- ILC Replacement for Furnlite It-fntf416 replacement light bulb lamp (IT-FNTF416 FURNLITE)
- ILC Replacement for Osram Sylvania Fp14/830/eco replacement light bulb lamp (FP14/830/ECO OSRAM SYLVANIA)
- ILC Replacement for ZORO 3VK17 Light Bulb (3VK17 REPLACED BY ZORO)
- ILC Replacement for Light Bulb / Lamp Cf30/100/coil/sw Coil-twist-spiral replacement light bulb lamp (CF30/100/COIL/SW COIL-TWIST-SPIRAL LIGHT BULB)
- ILC Replacement for GE General Electric G.E F57qbx/835/a/eco replacement light bulb lamp, 2PK (F57QBX/835/A/ECO GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs