Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips Pl-c13w/827/4p/alto replacement light bulb lamp
Mfr # PL-C13W/827/4P/ALTO PHILIPS
Zoro # G402801684
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24Q-1 4-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PL-C13W/827/4P/ALTO PHILIPS
- Zoro # G402801684
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24Q-1 4-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 2700 |
Description
Replacement for Philips Pl-c13w/827/4p/alto replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODINE 2155 W, 700 lm Linear Fluorescent Emergency Ballast (LP550M)
- Z-LITE Barwick 1 Light Outdoor Post Mount Fixture, Black & Etched (585PHMR-BK-LED)
- CURRENT GE LIGHTING 50W, ED17 Metal Halide HID Light Bulb (MXR50/C/U/MED/O)
- ILC Replacement for Damar F40t12blb/rs UVA replacement light bulb lamp (F40T12BLB/RS UVA DAMAR)
- ILC Replacement for Stinger / Dejay Uv-40 Blacklight replacement light bulb lamp (UV-40 BLACKLIGHT STINGER / DEJAY)
- ILC Replacement for Sylvania F20t12/cw/cvp/10 replacement light bulb lamp (F20T12/CW/CVP/10 SYLVANIA)
- ILC Replacement for Damar F24t12cwho replacement light bulb lamp (F24T12CWHO DAMAR)
- ILC Replacement for Osram Sylvania Cf18dd/841/eco replacement light bulb lamp (CF18DD/841/ECO OSRAM SYLVANIA)
- ILC Replacement for CEC Industries 345082 Pll24w/841 replacement light bulb lamp (345082 PLL24W/841 CEC INDUSTRIES)
- ILC Replacement for Sylvania Ft40dl/850/rs/eco replacement light bulb lamp (FT40DL/850/RS/ECO SYLVANIA)
- Ilc Fluorescent Light Bulbs