Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS PL-C ALTO 18W/841/4P 1CT
Mfr # PL-C ALTO 18W/841/4P 1CT PHILIPS
Zoro # G602814439
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24Q-2 4-PIN
- Wattage Equivalency 18
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PL-C ALTO 18W/841/4P 1CT PHILIPS
- Zoro # G602814439
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24Q-2 4-PIN |
Wattage Equivalency | 18 |
Bulb Color Temp. | 4100 |
Description
Replacement for Philips Pl-c Alto 18w/841/4p 1CT replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Nebo 3005072 Inspector RC 360 Lumens Black LED Pen Light; AAA Battery (3005072)
- KEYSTONE TECHNOLOGIES HID LED, 27 W, 36 W, 45 W, E26 (KT-LED45PSHID-E26-8CSB-D)
- BUYERS PRODUCTS Ultra Bright 4.5 Inch Square LED Flood Light (1492128)
- FEIT ELECTRIC BULB LED A19 BW 5W 4PK (OM40DM/930CA/4)
- ILC Replacement for Grainger 1pgz9 replacement light bulb lamp (1PGZ9 GRAINGER)
- ILC Replacement for Ushio 3000461 replacement light bulb lamp (3000461 USHIO)
- ILC Replacement for Satco F32t8/850/hl/env replacement light bulb lamp, 25PK (F32T8/850/HL/ENV SATCO)
- ILC Replacement for GE General Electric G.E 48867 replacement light bulb lamp (48867 GE GENERAL ELECTRIC G.E)
- ILC Replacement for LIGHT BULB / LAMP FT40W/2G11/RS/30 (FT40W/2G11/RS/30 LIGHT BULB / LAMP)
- ILC Replacement for Toshiba Fl10d replacement light bulb lamp (FL10D TOSHIBA)
- ILC Replacement for WESTINGHOUSE F18TTL/841 (F18TTL/841 WESTINGHOUSE)
- Ilc Fluorescent Light Bulbs