Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS PL-C 18W/840/4P
Mfr # PL-C 18W/840/4P PHILIPS
Zoro # G402826199
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24Q-2 4-PIN
- Wattage Equivalency 18
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PL-C 18W/840/4P PHILIPS
- Zoro # G402826199
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24Q-2 4-PIN |
Wattage Equivalency | 18 |
Bulb Color Temp. | 4100 |
Description
Replacement for Philips Pl-c 18w/840/4p replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T8 Fluorescent 30Pk (FO32/V35/ECO)
- ILC Replacement for MARCO 101 LENSOMETER (101 LENSOMETER MARCO)
- SATCO . B11 E12 (Candelabra) Filament LED Bulb Warm White 40 Watt Equivalence 2 pk (S21702)
- MOFFATT PRODUCTS Moffatt 30in Long Flexible Arm, 7 Watt LED Task Lamp w/ 2in Opening C-Clamp Base, Black (94534)
- ILC Replacement for Sylvania Fo96/741/eco replacement light bulb lamp, 24PK (FO96/741/ECO SYLVANIA)
- ILC Replacement for Duralamp F6t5blb replacement light bulb lamp, 2PK (F6T5BLB DURALAMP)
- ILC Replacement for Light Bulb / Lamp Sls/r30/20 replacement light bulb lamp (SLS/R30/20 LIGHT BULB / LAMP)
- ILC Replacement for Lights OF America C3400 replacement light bulb lamp (C3400 LIGHTS OF AMERICA)
- ILC Replacement for Lumapro 5fzt8 replacement light bulb lamp (5FZT8 LUMAPRO)
- ILC Replacement for GE General Electric G.E F13tbx/spx27/a/4p replacement light bulb lamp, 2PK (F13TBX/SPX27/A/4P GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania Fb34/cw/6/ss replacement light bulb lamp, 12PK (FB34/CW/6/SS SYLVANIA)
- Ilc Fluorescent Light Bulbs