Shop All LED Light Bulbs
Ilc
Replacement for Philips Pl-c 18w/835/xew/4p/alto 14W LED Replacement replacement light bulb lamp
Mfr # PL-C 18W/835/XEW/4P/ALTO 14W LED REPLACEMENT PHI
Zoro # G202887604
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24Q-2 4-PIN
- Voltage 120
- Watts 6
- Color Temperature 3500
- Wattage Equivalency 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PL-C 18W/835/XEW/4P/ALTO 14W LED REPLACEMENT PHI
- Zoro # G202887604
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G24Q-2 4-PIN |
Voltage | 120 |
Watts | 6 |
Color Temperature | 3500 |
Wattage Equivalency | 6 |
Description
Replacement for Philips Pl-c 18w/835/xew/4p/alto 14W LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR PERFORMANCE Allstar Performance ALL14177 5 lbs Round Ballast Puck (ALL14177)
- ILC Replacement for Luminor Environmental Blackcomb Lb5-101 Quartz Sleeve replacement light bulb lamp (BLACKCOMB LB5-101 QUARTZ SLEEVE LUMINOR ENVIRONM)
- ILC Replacement for TCP 33113sp replacement light bulb lamp (33113SP TCP)
- SIGNIFY T5 Fluorescent 40Pk (F28T5/841)
- ILC Replacement for Hayward Pool Products Spx0551z4 LED Replacement replacement light bulb lamp (SPX0551Z4 LED REPLACEMENT HAYWARD POOL PRODUCTS)
- ILC Replacement for Halco T8fr15/850/byp3/led replacement light bulb lamp, 25PK (T8FR15/850/BYP3/LED HALCO)
- ILC Replacement for International Lighting Csb1237wc5-24v/25-dp-i replacement light bulb lamp (CSB1237WC5-24V/25-DP-I INTERNATIONAL LIGHTING)
- ILC Replacement for Norman Lamps F206cg-6v replacement light bulb lamp (F206CG-6V NORMAN LAMPS)
- ILC Replacement For NUVO LIGHTING, S8932 (S8932)
- ILC Replacement for GE General Electric G.E 71209 replacement light bulb lamp (71209 GE GENERAL ELECTRIC G.E)
- SIGNIFY HID LED, 450 W, ED23-1/2, EX39 (450CC/LED/840/LS EX39 BB 3/1)
- Ilc LED Light Bulbs