Shop All LED Light Bulbs
Ilc
Replacement for Philips Pl-c 18w/835/4p LED Replacement replacement light bulb lamp
Mfr # PL-C 18W/835/4P LED REPLACEMENT PHILIPS
Zoro # G902887584
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24Q-2 4-PIN
- Voltage 120
- Watts 6
- Color Temperature 3500
- Wattage Equivalency 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PL-C 18W/835/4P LED REPLACEMENT PHILIPS
- Zoro # G902887584
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G24Q-2 4-PIN |
Voltage | 120 |
Watts | 6 |
Color Temperature | 3500 |
Wattage Equivalency | 6 |
Description
Replacement for Philips Pl-c 18w/835/4p LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Pagoda Light, D5100, B, Aluminum, 4 Tier (D5100-B)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/830/ECO4P)
- ILC Replacement for Philips Pl-c26w/41/ Alto replacement light bulb lamp (PL-C26W/41/ ALTO PHILIPS)
- MAKITA 12V max LED Flashlight (LM01W)
- ILC Replacement For EIKO BAYE2100W850UDBK (BAYE2/100W/850/UD/BK)
- ILC Replacement for Halco F32t8/850/eco LED Replacement replacement light bulb lamp (F32T8/850/ECO LED REPLACEMENT HALCO)
- ILC Replacement for TCP L9a19d2527k replacement light bulb lamp (L9A19D2527K TCP)
- ILC Replacement for Light Bulb / Lamp 45424lux replacement light bulb lamp (45424LUX LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E Led13dbr40/830 replacement light bulb lamp (LED13DBR40/830 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania Led9mr16/dim/830/nfl25 replacement light bulb lamp (LED9MR16/DIM/830/NFL25 OSRAM SYLVANIA)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 3000K Soft White Type A+B G13 Base 4-Pack (LR34075-4PK)
- Ilc LED Light Bulbs