Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips Pl-c 18w/827/4p replacement light bulb lamp
Mfr # PL-C 18W/827/4P PHILIPS
Zoro # G902794257
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24Q-2 4-PIN
- Wattage Equivalency 18
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PL-C 18W/827/4P PHILIPS
- Zoro # G902794257
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24Q-2 4-PIN |
Wattage Equivalency | 18 |
Bulb Color Temp. | 2700 |
Description
Replacement for Philips Pl-c 18w/827/4p replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/145V)
- FLEX-STRUT Beam Clamp, Channel-to-Flange, Light-Duty (FS-5715 E/G)
- GLOBAL INDUSTRIAL LED Flood Light, 50W, 4500 Lumens, w/Knuckle Mount (500899)
- MILWAUKEE TOOL M18 ROVER Flood Light, M18 XC5.0 Battery (2361-20, 48-11-1850)
- ILC Replacement for Light Bulb / Lamp Fcl22cw replacement light bulb lamp (FCL22CW LIGHT BULB / LAMP)
- ILC Replacement for Philips Pl-c 26w/35/4p replacement light bulb lamp (PL-C 26W/35/4P PHILIPS)
- ILC Replacement for Damar F20t10/bl/rs replacement light bulb lamp (F20T10/BL/RS DAMAR)
- ILC Replacement for Pestwest Cf-l 36W replacement light bulb lamp (CF-L 36W PESTWEST)
- ILC Replacement for Norman Lamps F10t5-3000k replacement light bulb lamp (F10T5-3000K NORMAN LAMPS)
- ILC Replacement for Osram Sylvania 20885 replacement light bulb lamp (20885 OSRAM SYLVANIA)
- ILC Replacement for Philips 38334-9 replacement light bulb lamp (38334-9 PHILIPS)
- Ilc Fluorescent Light Bulbs