Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS PL-C 18W/827
Mfr # PL-C 18W/827 PHILIPS
Zoro # G102767693
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24D-2 2-PIN
- Wattage Equivalency 18
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # PL-C 18W/827 PHILIPS
- Zoro # G102767693
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24D-2 2-PIN |
Wattage Equivalency | 18 |
Bulb Color Temp. | 2700 |
Description
Replacement for Philips Pl-c 18w/827 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DITTO 16.5W LED BR40 5000K 103' beam Medium 120V Dim (S9641)
- BULBRITE Mini 100w T8 Medium Screw Base E26 Clear Dimmable Soft White 2900K Halogen Light Bulb, 5PK (861993)
- NVENT CADDY Hanging Box Kit, F/1-1/2 or 2-1/8In Boxes (512HD)
- CARSON OPTICAL Carson Illuminated Hand-Held Aspheric Magnifier, 2.5in, 5x LED Lighted, White (SV-50)
- ILC Replacement for Osram Sylvania 20306 replacement light bulb lamp, 2PK (20306 OSRAM SYLVANIA)
- ILC Replacement for Gilbert 225gt Sticky FOX replacement light bulb lamp (225GT STICKY FOX GILBERT)
- ILC Replacement for GE GENERAL ELECTRIC G.EF32T8/SPX35/U6/ECO (F32T8/SPX35/U6/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Gardner El-08 replacement light bulb lamp (EL-08 GARDNER)
- ILC Replacement for Sylvania Fc16t9/cw/rs replacement light bulb lamp (FC16T9/CW/RS SYLVANIA)
- ILC Replacement for TCP 33127SP (33127SP TCP)
- ILC Replacement for SYLVANIA 20591 (20591 SYLVANIA)
- Ilc Fluorescent Light Bulbs