Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS PL-C 13W/835/4P
Mfr # PL-C 13W/835/4P PHILIPS
Zoro # G702794150
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24Q-1 4-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PL-C 13W/835/4P PHILIPS
- Zoro # G702794150
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24Q-1 4-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 3500 |
Description
Replacement for Philips Pl-c 13w/835/4p replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE Linear LED Strip Fixture, 3000K, Warm Whit (LFX/ST/4FT/1L/15W/30K)
- ILC Replacement for TCP 48913y replacement light bulb lamp (48913Y TCP)
- SIGNIFY LED Lamp, A15 Bulb Shape, 5.5W, Dimmable (5.5A15/PER/927-922/CL/G/E26/WGX1FB)
- ILC Replacement for Light Bulb / Lamp Lu200/s66 replacement light bulb lamp (LU200/S66 LIGHT BULB / LAMP)
- ILC Replacement for Philips Tl5c 55w/830 replacement light bulb lamp (TL5C 55W/830 PHILIPS)
- ILC Replacement for Light Bulb / Lamp F18w/33 replacement light bulb lamp, 2PK (F18W/33 LIGHT BULB / LAMP)
- ILC Replacement for Furnlite Tf416 replacement light bulb lamp (TF416 FURNLITE)
- ILC Replacement for DONSBULBS F40CWX (F40CWX DONSBULBS)
- ILC Replacement for Norman Lamps Estore27-7w-ww replacement light bulb lamp (ESTORE27-7W-WW NORMAN LAMPS)
- ILC Replacement for TCP 33127SP (33127SP TCP)
- ILC Replacement for Philips Pl-c/2p 18w/835 replacement light bulb lamp (PL-C/2P 18W/835 PHILIPS)
- Ilc Fluorescent Light Bulbs