Shop All Halogen Light Bulbs
Ilc
Replacement for Philips Pf801r 225v replacement light bulb lamp
Mfr # PF801R 225V PHILIPS
Zoro # G303226135
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 225
- Bulb Shape T3
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Color Temp. 3400
- Watts 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PF801R 225V PHILIPS
- Zoro # G303226135
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 225 |
Bulb Shape | T3 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Color Temp. | 3400 |
Watts | 1000 |
Description
Replacement for Philips Pf801r 225v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco 4516/spotlamp replacement light bulb lamp (4516/SPOTLAMP SATCO)
- BULBRITE Solana 40-Watt Equivalent A19 Smart WIFI Connected LED Light Bulb, Clear, 2PK (861703)
- SYLVANIA Quartz Metal Halide HID Bulb, 1500W, 4000K (M1500/BU-HOR)
- ILC Replacement for Emperor Aquatics 200150 replacement light bulb lamp (200150 EMPEROR AQUATICS)
- ILC Replacement for OSRAM SYLVANIA 64435 HALOGEN (64435 HALOGEN OSRAM SYLVANIA)
- ILC Replacement for Philips 175par38/heat 120v replacement light bulb lamp (175PAR38/HEAT 120V PHILIPS)
- ILC Replacement for Damar 60par38qfl/ss replacement light bulb lamp (60PAR38QFL/SS DAMAR)
- ILC Replacement for Eiko GBF replacement light bulb lamp (GBF EIKO)
- ILC Replacement for Osram Sylvania 64640 replacement light bulb lamp (64640 OSRAM SYLVANIA)
- ILC Replacement for Eiko Q150w/s130v replacement light bulb lamp, 2PK (Q150W/S130V EIKO)
- ILC Replacement for Light Bulb / Lamp 6.6a/t4q/cl/2ppf-120v replacement light bulb lamp (6.6A/T4Q/CL/2PPF-120V LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs