Shop All HID Light Bulbs
Ilc
Replacement for Philips Mvr175/c/u replacement light bulb lamp
Mfr # MVR175/C/U PHILIPS
Zoro # G603002668
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3900
- Bulb Shape BT28
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MVR175/C/U PHILIPS
- Zoro # G603002668
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 3900 |
Bulb Shape | BT28 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 175 |
Description
Replacement for Philips Mvr175/c/u replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 6" Bronze Outdoor Wall Cylinder (P5641-20)
- ILC Replacement for Osram Sylvania 54264 replacement light bulb lamp (54264 OSRAM SYLVANIA)
- 3M Hard Hat Task Light, Plastic, 150L, IntSf (HL300IS)
- LITHONIA LIGHTING Wall Pack, Switchable CCT, Adj LM Output (TWS LED ALO SWW2 MVOLT PE DDB M2)
- ILC Replacement for Light Bulb / Lamp Lu150/55/d/med replacement light bulb lamp (LU150/55/D/MED LIGHT BULB / LAMP)
- ILC Replacement for Jasco Fp-6500 Xenon replacement light bulb lamp (FP-6500 XENON JASCO)
- ILC Replacement for Green Energy Mh175/bu/mog/ps/4k/ed28 replacement light bulb lamp (MH175/BU/MOG/PS/4K/ED28 GREEN ENERGY)
- ILC Replacement For HALCO MP150UMED (MP150/U/MED)
- ILC Replacement for Bulbrite 683457 replacement light bulb lamp (683457 BULBRITE)
- ILC Replacement for Philips Cdm-sa/t150/942 replacement light bulb lamp (CDM-SA/T150/942 PHILIPS)
- ILC Replacement for Bulbrite Jc20xe/12 replacement light bulb lamp (JC20XE/12 BULBRITE)
- Ilc HID Light Bulbs