Shop All HID Light Bulbs
Ilc
Replacement for Philips MSR 575w HR replacement light bulb lamp
Mfr # MSR 575W HR PHILIPS
Zoro # G002977857
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T9
- Watts 575
- Bulb Color Temp. 6000
- Bulb Base Type G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER
- Voltage 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MSR 575W HR PHILIPS
- Zoro # G002977857
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T9 |
Watts | 575 |
Bulb Color Temp. | 6000 |
Bulb Base Type | G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER |
Voltage | 95 |
Description
Replacement for Philips MSR 575w HR replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT Wireless Dash Mount Remote, Battery MN21 (30200)
- SATCO NUVO 47.75 in. L 0 lights LED Troffer Fixture T8 125 W (65/691)
- STREAMLIGHT Yellow Rechargeable 18650, 500 lm lm (88836)
- SOUTHWIRE Single Head Work Light, Corded, 1440lm, LED (411230)
- ILC Replacement for SATCO S6986 (S6986 SATCO)
- ILC Replacement for GE General Electric G.E Mvr175/u/med replacement light bulb lamp, 2PK (MVR175/U/MED GE GENERAL ELECTRIC G.E)
- ILC Replacement for Hamamatsu L2194-01 replacement light bulb lamp (L2194-01 HAMAMATSU)
- ILC Replacement for Light Bulb / Lamp 38par38/h/fl 120v replacement light bulb lamp (38PAR38/H/FL 120V LIGHT BULB / LAMP)
- ILC Replacement for TCP M153/o M138/o replacement light bulb lamp (M153/O M138/O TCP)
- ILC Replacement for Sylvania HTI 1200w/d7/60 Sharxs Bulk replacement light bulb lamp (HTI 1200W/D7/60 SHARXS BULK SYLVANIA)
- ILC Replacement for Stryker 220-201-000 Lamp & Module (220-201-000 LAMP & MODULE STRYKER)
- Ilc HID Light Bulbs