Shop All HID Light Bulbs
Ilc
Replacement for Philips Ms175/bu/ps replacement light bulb lamp
Mfr # MS175/BU/PS PHILIPS
Zoro # G602977714
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4000
- Watts 175
- Bulb Shape ED28
- Voltage 132
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MS175/BU/PS PHILIPS
- Zoro # G602977714
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 4000 |
Watts | 175 |
Bulb Shape | ED28 |
Voltage | 132 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Description
Replacement for Philips Ms175/bu/ps replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F25t8/tl841/alto LED Replacement replacement light bulb lamp (F25T8/TL841/ALTO LED REPLACEMENT PHILIPS)
- ILC Replacement for Light Bulb / Lamp H6M 35/36w 12V replacement light bulb lamp (H6M 35/36W 12V LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 620ps40p replacement light bulb lamp (620PS40P GE GENERAL ELECTRIC G.E)
- ADVANCE Ballast, Electronic, Bulb T8,120V (REB2P32N35M)
- ILC Replacement for Philips Mastercolor Cdm-tp MW 210w/942 MW replacement light bulb lamp (MASTERCOLOR CDM-TP MW 210W/942 MW PHILIPS)
- ILC Replacement for Zeiss Opmi Lumera T Xenon Lamp replacement light bulb lamp (OPMI LUMERA T XENON LAMP ZEISS)
- ILC Replacement for GE General Electric G.E 69164 replacement light bulb lamp (69164 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Oracle Lighting D2s-43kb replacement light bulb lamp (D2S-43KB ORACLE LIGHTING)
- ILC Replacement for Osram Sylvania Hqi-ts 150/ndl Excellence replacement light bulb lamp (HQI-TS 150/NDL EXCELLENCE OSRAM SYLVANIA)
- ILC Replacement for Green Energy 10394-gel replacement light bulb lamp (10394-GEL GREEN ENERGY)
- SYLVANIA High Pressure Sodium 20Pk (LU400/ECO)
- Ilc HID Light Bulbs