Shop All HID Light Bulbs
Ilc
Replacement for Philips Mhc70/c/u/m/4k replacement light bulb lamp
Mfr # MHC70/C/U/M/4K PHILIPS
Zoro # G302977618
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 70
- Bulb Color Temp. 4000
- Bulb Shape ED17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # MHC70/C/U/M/4K PHILIPS
- Zoro # G302977618
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 70 |
Bulb Color Temp. | 4000 |
Bulb Shape | ED17 |
Description
Replacement for Philips Mhc70/c/u/m/4k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/835/2P/ALTO)
- ILC Replacement for Westinghouse 03745 replacement light bulb lamp, 4PK (03745 WESTINGHOUSE)
- ILC Replacement for EYE COM 10001 replacement light bulb lamp (10001 EYE COM)
- VAXCEL INTERNATIONAL Bozeman 5In. Outdoor Wall Light Bbz (Bear) (OW35053BBZ)
- ILC Replacement for Dymax 36658 replacement light bulb lamp (36658 DYMAX)
- ILC Replacement for Eiko Mh400/u/t15 replacement light bulb lamp (MH400/U/T15 EIKO)
- ILC Replacement for GE General Electric G.E Mvr150/u/wm replacement light bulb lamp (MVR150/U/WM GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S4493 replacement light bulb lamp (S4493 SATCO)
- ILC Replacement for Venture Lighting 32658 replacement light bulb lamp (32658 VENTURE LIGHTING)
- ILC Replacement for Venture Lighting 58953 replacement light bulb lamp (58953 VENTURE LIGHTING)
- GE LAMPS GE LIGHTING 250W, ED28 Mercury Vapor HID Light Bulb (HR250DX37)
- Ilc HID Light Bulbs