Shop All HID Light Bulbs
Ilc
Replacement for Philips Mh250/u/t15 replacement light bulb lamp
Mfr # MH250/U/T15 PHILIPS
Zoro # G202993152
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape T15
- Bulb Color Temp. 4200
- Watts 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MH250/U/T15 PHILIPS
- Zoro # G202993152
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | T15 |
Bulb Color Temp. | 4200 |
Watts | 250 |
Description
Replacement for Philips Mh250/u/t15 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting 30/70/100/if/3-way replacement light bulb lamp, 2PK (30/70/100/IF/3-WAY SLI SYLVANIA LIGHTING)
- ILC Replacement for Bulbrite 634075 replacement light bulb lamp (634075 BULBRITE)
- METALUX Ssf 2 Lmp, 4' Strp, Pgm Strt Elt Bal, T8 (SSF-232-UNV-ER81-U)
- EXO LED Wall Pack, 1532 Lumens, Type IV, 4000K (PRS-20-4K-PC)
- ILC Replacement for Westinghouse 38par20/h/fl/eco/plus replacement light bulb lamp (38PAR20/H/FL/ECO/PLUS WESTINGHOUSE)
- ILC Replacement for Westinghouse Mh400/u/m59/ed28/e replacement light bulb lamp (MH400/U/M59/ED28/E WESTINGHOUSE)
- ILC Replacement for Venture Lighting MH 50w/c/u replacement light bulb lamp (MH 50W/C/U VENTURE LIGHTING)
- ILC Replacement for Kichler 5905fst replacement light bulb lamp (5905FST KICHLER)
- ILC Replacement for LUMENARC LU400/S51 (LU400/S51 LUMENARC)
- ILC Replacement for Fiberstars 6000 4000k replacement light bulb lamp (6000 4000K FIBERSTARS)
- ILC Replacement for Light Bulb / Lamp Mh175/c/u replacement light bulb lamp (MH175/C/U LIGHT BULB / LAMP)
- Ilc HID Light Bulbs