Shop All HID Light Bulbs
Ilc
Replacement for PHILIPS MH175/U
Mfr # MH175/U PHILIPS
Zoro # G502977487
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BT28
- Bulb Color Temp. 4000
- Watts 175
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MH175/U PHILIPS
- Zoro # G502977487
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | BT28 |
Bulb Color Temp. | 4000 |
Watts | 175 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Description
Replacement for Philips Mh175/u replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Work Light, Bare Tool, 10.4 lb (DML811)
- ILC Replacement for Philips Tld15w/05 replacement light bulb lamp (TLD15W/05 PHILIPS)
- DORCY DieHard 3400 lm Black/Blue LED Flashlight Power Bank (41-6646)
- STREAMLIGHT Black Rechargeable 18650, 2,000 lm lm (78101)
- ILC Replacement for Westinghouse 37404 replacement light bulb lamp (37404 WESTINGHOUSE)
- ILC Replacement for Olec L1252 replacement light bulb lamp (L1252 OLEC)
- ILC Replacement for Halco Mh400/hbu/ed18 replacement light bulb lamp (MH400/HBU/ED18 HALCO)
- ILC Replacement for Plusrite Mhde250/uvs/10k replacement light bulb lamp (MHDE250/UVS/10K PLUSRITE)
- ILC Replacement for Grandlite Mv-100 replacement light bulb lamp (MV-100 GRANDLITE)
- ILC Replacement for Grainger 2vad5 replacement light bulb lamp (2VAD5 GRAINGER)
- ILC Replacement for Osram Sylvania 16748 replacement light bulb lamp (16748 OSRAM SYLVANIA)
- Ilc HID Light Bulbs