Shop All HID Light Bulbs
Ilc
Replacement for Philips Mh175/c/u replacement light bulb lamp
Mfr # MH175/C/U PHILIPS
Zoro # G503019964
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape BT28
- Bulb Color Temp. 3900
- Watts 175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MH175/C/U PHILIPS
- Zoro # G503019964
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | BT28 |
Bulb Color Temp. | 3900 |
Watts | 175 |
Description
Replacement for Philips Mh175/c/u replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GT LITE 2500 Lumen Led E26 Bulb (GT-CB-25A)
- ILC Replacement for GE General Electric G.E Ge332max-l/ultra (GE332MAX-L/ULTRA GE GENERAL ELECTRIC G.E)
- ILC Replacement for Leviton Sme70052-100 replacement light bulb lamp (SME70052-100 LEVITON)
- ILC Replacement for National Stock Number NSN 6240-00-797-8945 replacement light bulb lamp (6240-00-797-8945 NATIONAL STOCK NUMBER NSN)
- ILC Replacement for Sylvania 67a21/40/8m 120v replacement light bulb lamp, 2PK (67A21/40/8M 120V SYLVANIA)
- ILC Replacement for Philips Cdm-tm Mini Pgj5 20w/830 replacement light bulb lamp (CDM-TM MINI PGJ5 20W/830 PHILIPS)
- ILC Replacement for AH LIGHTING MH/250W/MOG (MH/250W/MOG AH LIGHTING)
- ILC Replacement for Eiko 49514 replacement light bulb lamp (49514 EIKO)
- ILC Replacement for Metal Halide M57pe-175/xbu replacement light bulb lamp (M57PE-175/XBU METAL HALIDE)
- ILC Replacement for Green Energy Mp100/u/med/4k/edx17 replacement light bulb lamp (MP100/U/MED/4K/EDX17 GREEN ENERGY)
- SIGNIFY Metal Halide (MH400/U/ED28)
- Ilc HID Light Bulbs