Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips Master Pl-l Xtra 40w/840/4p replacement light bulb lamp
Mfr # MASTER PL-L XTRA 40W/840/4P PHILIPS
Zoro # G002819478
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MASTER PL-L XTRA 40W/840/4P PHILIPS
- Zoro # G002819478
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
Replacement for Philips Master Pl-l Xtra 40w/840/4p replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD Incandescent, 175W, PAR38, 120V, PK12 (01613)
- ILC Replacement For LIGHT BULB LAMP, F42T12DSGN50HO (F42T12/DSGN50/HO)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F48T12/D/HO)
- DEWALT Job Site Light, Cordless Tripod Light, 20V, LED, 3000 Lumens, 88 in Max Height, Bare Tool (DCL079B)
- ILC Replacement for Flowtron Bk-2125 replacement light bulb lamp (BK-2125 FLOWTRON)
- ILC Replacement for Bulbrite Fp14/835 replacement light bulb lamp, 2PK (FP14/835 BULBRITE)
- ILC Replacement for Wamco Wl-5106ww replacement light bulb lamp (WL-5106WW WAMCO)
- ILC Replacement for Damar Fc9t9/830 (fcl30ex-l) replacement light bulb lamp (FC9T9/830 (FCL30EX-L) DAMAR)
- ILC Replacement for Plusrite 4043 replacement light bulb lamp (4043 PLUSRITE)
- ILC Replacement for Osram Sylvania Dulux S 9w/41k replacement light bulb lamp 2 Pack (DULUX S 9W/41K OSRAM SYLVANIA)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 42W/835/A/4P/ALTO)
- Ilc Fluorescent Light Bulbs