Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips Master Pl-c 18w/865/4p 1ct/5x10box replacement light bulb lamp
Mfr # MASTER PL-C 18W/865/4P 1CT/5X10BOX PHILIPS
Zoro # G703434574
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24Q-2 4-PIN
- Wattage Equivalency 18
- Bulb Color Temp. 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MASTER PL-C 18W/865/4P 1CT/5X10BOX PHILIPS
- Zoro # G703434574
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24Q-2 4-PIN |
Wattage Equivalency | 18 |
Bulb Color Temp. | 6500 |
Description
Replacement for Philips Master Pl-c 18w/865/4p 1ct/5x10box replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Yellow Rechargeable Proprietary, 275 lm lm (68730)
- METALUX Fpanel 4700L, 40K, 0-10V, 2X4 (24FP4740C)
- KEYSTONE T8 ComboDrive LED Tube, KT-LED13T8-48G-850-X3 25PK (KT-LED13T8-48G-850-X3)
- FRIEDLAND RLR SHADE JUP WHT 37X72"" (JU3W)
- ILC Replacement for Sylvania Fo96/735/eco replacement light bulb lamp 24 Pack (FO96/735/ECO SYLVANIA)
- ILC Replacement For BATTERIES AND LIGHT BULBS CFS26GU24VLX (WW-LHX3-2)
- ILC Replacement for PHILIPS PL-T 42W/41 (PL-T 42W/41 PHILIPS)
- ILC Replacement for Genus 36 Watt Replacement Lamp replacement light bulb lamp (36 WATT REPLACEMENT LAMP GENUS)
- ILC Replacement for SLI SYLVANIA LIGHTING F34T12/CW/ES REPLACED BY (F34T12/CW/ES REPLACED BY SLI SYLVANIA LIGHTING)
- ILC Replacement for Grainger 1pgy3 replacement light bulb lamp (1PGY3 GRAINGER)
- ILC Replacement for GE General Electric G.E 48866 replacement light bulb lamp (48866 GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs