Shop All Halogen Light Bulbs
Ilc
Replacement for Philips HPL 575 115v replacement light bulb lamp
Mfr # HPL 575 115V PHILIPS
Zoro # G903019618
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3250
- Watts 575
- Voltage 115
- Bulb Base Type G9.5 MEDIUM 2-PIN
- Bulb Shape T6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HPL 575 115V PHILIPS
- Zoro # G903019618
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3250 |
Watts | 575 |
Voltage | 115 |
Bulb Base Type | G9.5 MEDIUM 2-PIN |
Bulb Shape | T6 |
Description
Replacement for Philips HPL 575 115v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL MANUFACTURING StubbyII fluorescent End Light, 25ft. (1113-2500)
- VISION-LUXO LUXO 6 W, LED Articulating Arm Magnifier Light (KFL026024/18115LG)
- LARSON ELECTRONICS Larson Electronics GVP-24-2L-LED-120-277-56K 120 - 277V AC Vapor Proof LED 2 ft. Light for Outdoor Applications; 5600K (GVP-24-2L-LED-120-277-56K)
- SIGNIFY Hue 16 ft. L 1 Ga. Cable Extension (1742430VN)
- ILC Replacement for Osram Sylvania 64650ax replacement light bulb lamp (64650AX OSRAM SYLVANIA)
- ILC Replacement for Philips 12428 replacement light bulb lamp (12428 PHILIPS)
- ILC Replacement for Osram Sylvania 64635 HLX replacement light bulb lamp (64635 HLX OSRAM SYLVANIA)
- ILC Replacement for Eiko Jc12v100wh20 replacement light bulb lamp (JC12V100WH20 EIKO)
- ILC Replacement for Donar 36600 replacement light bulb lamp (36600 DONAR)
- ILC Replacement for Damar 6460a replacement light bulb lamp (6460A DAMAR)
- ILC Replacement for Beseler 810 Adapter 220v replacement light bulb lamp (810 ADAPTER 220V BESELER)
- Ilc Halogen Light Bulbs