Shop All Halogen Light Bulbs
Ilc
Replacement for Philips FLW 300w 24V replacement light bulb lamp
Mfr # FLW 300W 24V PHILIPS
Zoro # G003234812
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX6.35 GU6.35 2-PIN
- Bulb Shape T4
- Voltage 24
- Watts 300
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FLW 300W 24V PHILIPS
- Zoro # G003234812
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX6.35 GU6.35 2-PIN |
Bulb Shape | T4 |
Voltage | 24 |
Watts | 300 |
Bulb Color Temp. | 3500 |
Description
Replacement for Philips FLW 300w 24V replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Essentials 5-Light 36" Wide Oil Rubbed Bronze Vanity Light (8015MROI)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (FO32/25W/835/XP/SS/ECO3)
- Z-LITE Multi Point Canopy 3 Light Ceiling Plate, Matte Black (CP4403-MB)
- LUMAPRO Miniature Halogen Bulb, 240 lm, 25W, Clear (Q25G9-1PK)
- ILC Replacement for Osram Sylvania H9-65w replacement light bulb lamp (H9-65W OSRAM SYLVANIA)
- ILC Replacement for CEW Jm1242 replacement light bulb lamp (JM1242 CEW)
- ILC Replacement for CEC Industries Jc10bp replacement light bulb lamp (JC10BP CEC INDUSTRIES)
- ILC Replacement for Eliminator Lighting E-108 replacement light bulb lamp (E-108 ELIMINATOR LIGHTING)
- ILC Replacement for Eiko Q500/mc-130v replacement light bulb lamp (Q500/MC-130V EIKO)
- ILC Replacement for Philips 13528 replacement light bulb lamp (13528 PHILIPS)
- ILC Replacement for Lumenyte Ph1000 Long Life replacement light bulb lamp (PH1000 LONG LIFE LUMENYTE)
- Ilc Halogen Light Bulbs