Shop All LED Light Bulbs
Ilc
Replacement for Philips Fb40/cw/6/ew LED Replacement replacement light bulb lamp
Mfr # FB40/CW/6/EW LED REPLACEMENT PHILIPS
Zoro # G002816002
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4100
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FB40/CW/6/EW LED REPLACEMENT PHILIPS
- Zoro # G002816002
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4100 |
Wattage Equivalency | 18 |
Description
Replacement for Philips Fb40/cw/6/ew LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 45W, 5234 lm, 80 CRI (2BLT4R 48L ADP EZ1 LP840)
- LUMAPRO LUMAPRO LED Temporary Job Site Light (24K354)
- SYLVANIA Quartz Metal Halide HID Bulb, 1500W, 4000K (M1500/BU-HOR)
- RECYCLEPAK Electronics Recycling Kit, 22x22x22In (SUPPLY-061)
- ILC Replacement for Halco Pl6h/850/hyb/led replacement light bulb lamp (PL6H/850/HYB/LED HALCO)
- ILC Replacement for GE General Electric G.E 84380 replacement light bulb lamp (84380 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Norman Lamps F206cg-6v replacement light bulb lamp (F206CG-6V NORMAN LAMPS)
- ILC Replacement for CEC Industries Lm10120mb-ww replacement light bulb lamp (LM10120MB-WW CEC INDUSTRIES)
- ILC Replacement for Satco 5.5a19/omni/300/led/35k replacement light bulb lamp (5.5A19/OMNI/300/LED/35K SATCO)
- ILC Replacement For EIKO, LED12W4PHG24Q830DMG7 (LED12W4PH/G24Q/830DM-G7)
- SYLVANIA 7W T4 LED Light Bulb - 2G7 Base - White Finish (S6414)
- Ilc LED Light Bulbs