Shop All LED Light Bulbs
Ilc
Replacement for Philips Fb34/cw/6/ew/alto LED Replacement replacement light bulb lamp
Mfr # FB34/CW/6/EW/ALTO LED REPLACEMENT PHILIPS
Zoro # G802828915
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 18
- Color Temperature 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # FB34/CW/6/EW/ALTO LED REPLACEMENT PHILIPS
- Zoro # G802828915
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 18 |
Color Temperature | 4100 |
Description
Replacement for Philips Fb34/cw/6/ew/alto LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Strion LED - Light Only - Lime Green (74344)
- LUMAPRO Dock Light, Incandescent, 40 In Arm (5AY51)
- AFX Edge 8" Round LED Flush Mount - Black (EGRF08LAJD1BK)
- PELICAN Flashlight, Battery Alkaline AA, 6 hr (2315)
- ILC Replacement For SATCO S13136 (S13136)
- ILC Replacement for Damar 28psb-red/led replacement light bulb lamp (28PSB-RED/LED DAMAR)
- ILC Replacement For BATTERIES AND LIGHT BULBS LEDPAR20FL7930WLED (WW-LRVY-5)
- ILC Replacement for Philips 455501 replacement light bulb lamp (455501 PHILIPS)
- ILC Replacement for Philips F25t8/tl735 LED Replacement replacement light bulb lamp (F25T8/TL735 LED REPLACEMENT PHILIPS)
- ILC Replacement for Sylvania Fb34/cw/6/ss/eco LED Replacement replacement light bulb lamp (FB34/CW/6/SS/ECO LED REPLACEMENT SYLVANIA)
- WESTINGHOUSE WH LED ED28 DL 300W 1PK (5225100)
- Ilc LED Light Bulbs