Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS FB32T8/TL835/6/ALTO
Mfr # FB32T8/TL835/6/ALTO PHILIPS
Zoro # G802768785
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 32
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FB32T8/TL835/6/ALTO PHILIPS
- Zoro # G802768785
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 32 |
Bulb Color Temp. | 3500 |
Description
Fluorescent light bulb 3500k color temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREE Pendant Mount (IG-PDWH)
- DESIGNERS FOUNTAIN Avara 4 Light Traditional Oil Rubbed Bronze with White Fabric Shade Chandelier For Dining Rooms (88684-ORB)
- ILC Replacement for Westinghouse F26ttt/35/4p replacement light bulb lamp (F26TTT/35/4P WESTINGHOUSE)
- DUAL-LITE Battery, Nickel Cadmium, 4.8V, 0.6A/HR. (012089401)
- ILC Replacement for GE GENERAL ELECTRIC G.E F40CW/EX (F40CW/EX GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko Sp42/27k replacement light bulb lamp (SP42/27K EIKO)
- ILC Replacement for Philips Plc13w/840/2p replacement light bulb lamp, 2PK (PLC13W/840/2P PHILIPS)
- ILC Replacement for Osram Sylvania Dulux L 18w/830 replacement light bulb lamp (DULUX L 18W/830 OSRAM SYLVANIA)
- ILC Replacement for Flowtron Bk-25 replacement light bulb lamp (BK-25 FLOWTRON)
- ILC Replacement for Northern Light Techn Travelite replacement light bulb lamp (TRAVELITE NORTHERN LIGHT TECHN)
- ILC Replacement for Satco S6524 replacement light bulb lamp (S6524 SATCO)
- Ilc Fluorescent Light Bulbs