Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS FB32T8/835/6/ALTO
Mfr # FB32T8/835/6/ALTO PHILIPS
Zoro # G902768531
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 32
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # FB32T8/835/6/ALTO PHILIPS
- Zoro # G902768531
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 32 |
Bulb Color Temp. | 3500 |
Description
Fluorescent light bulb 3500k color temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE Flood Light, 50 W, Bronze Housing, LED (MSF50UW-50BY)
- ILC Replacement for Jasco F8t5/830 replacement light bulb lamp, 2PK (F8T5/830 JASCO)
- ILC Replacement for Tomar Microstrobe 480 Strobe (MICROSTROBE 480 STROBE TOMAR)
- DABMAR LIGHTING Pagoda Light, 102, G, Aluminum, 3 Tier (LV102-G)
- ILC Replacement for Sylvania 20883 replacement light bulb lamp (20883 SYLVANIA)
- ILC Replacement for Damar F40ltt/4p/850/22.5 Inch 2g11 replacement light bulb lamp (F40LTT/4P/850/22.5 INCH 2G11 DAMAR)
- ILC Replacement for MACBETH F40T12/50 (F40T12/50 MACBETH)
- ILC Replacement for Osram Sylvania Cf16el/br30/827/bl replacement light bulb lamp (CF16EL/BR30/827/BL OSRAM SYLVANIA)
- ILC Replacement for OSRAM SYLVANIA FT55DL/830/ECO (FT55DL/830/ECO OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E F40/30bx/spx50 replacement light bulb lamp (F40/30BX/SPX50 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp PL 110/130v 13W 6400k replacement light bulb lamp (PL 110/130V 13W 6400K LIGHT BULB / LAMP)
- Ilc Fluorescent Light Bulbs