Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS FB31T8/TL841/ALTO
Mfr # FB31T8/TL841/ALTO PHILIPS
Zoro # G502812788
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 31
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FB31T8/TL841/ALTO PHILIPS
- Zoro # G502812788
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 31 |
Bulb Color Temp. | 4100 |
Description
Replacement for Philips Fb31t8/tl841/alto replacement light bulb lamp 15 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE Lamp, LED, 2990/4550/6240 lm, 120 to 277V (LSU4U23WCSCR)
- ILB GOLD Bulb, LED Shape A, Replacement For Feit Electric 017801153163, 2PK (17801153163)
- LALIA HOME 3-Light 13" Industrial Farmhouse Glass and Metallic Accented Semi-flushmount, Matte White (LHM-1000-WH)
- LUMAPRO LUMAPRO 5 W, LED Articulating Arm Oversized Round Magnifier Light (10C906)
- ILC Replacement for Philips Pl-t 42w/835/xew/4p/alto 33W replacement light bulb lamp (PL-T 42W/835/XEW/4P/ALTO 33W PHILIPS)
- ILC Replacement for Stinger / Dejay B8080/9901 replacement light bulb lamp (B8080/9901 STINGER / DEJAY)
- ILC Replacement for Feit Electric Esl25tm/eco Coil-twist-spiral replacement light bulb lamp, 2PK (ESL25TM/ECO COIL-TWIST-SPIRAL FEIT ELECTRIC)
- ILC Replacement for National Fpl24ex-5000k replacement light bulb lamp (FPL24EX-5000K NATIONAL)
- ILC Replacement for OSRAM SYLVANIA F6T5CW/BL/1/6 (F6T5CW/BL/1/6 OSRAM SYLVANIA)
- ILC Replacement for Philips F14t5/830/alto replacement light bulb lamp (F14T5/830/ALTO PHILIPS)
- ILC Replacement for Damar F13t5/841/eco replacement light bulb lamp (F13T5/841/ECO DAMAR)
- Ilc Fluorescent Light Bulbs