Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips F58t8/841 replacement light bulb lamp
Mfr # F58T8/841 PHILIPS
Zoro # G902796107
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 58
- Bulb Color Temp. 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F58T8/841 PHILIPS
- Zoro # G902796107
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 58 |
Bulb Color Temp. | 4000 |
Description
Replacement for Philips F58t8/841 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T8 LED Tube Light Bulbs 8W (17W Equivalent) 3 CCT Selectable 960LM Type A+B G13 Base 12-Pack (LR34231-12PK)
- GE LAMPS GE LIGHTING 175W, ED28 Metal Halide HID Light Bulb (MVR175/C/U)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUE3)
- BULBRITE Pack of 10 Halogen Mini T3 JC Bi-Pin Base G4 Light Bulbs, 20 Watt, Clear, 10PK (860781)
- ILC Replacement for Osram Sylvania L36w/21/840 replacement light bulb lamp (L36W/21/840 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E F32t8/sp41/eco replacement light bulb lamp, 25PK (F32T8/SP41/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ottlite 20 Watt Compact Fluorescent Bulb replacement light bulb lamp (20 WATT COMPACT FLUORESCENT BULB OTTLITE)
- ILC Replacement for Satco S6877 replacement light bulb lamp (S6877 SATCO)
- ILC Replacement for Bayco Sl-103 replacement light bulb lamp, 2PK (SL-103 BAYCO)
- ILC Replacement for TCP 33127SP (33127SP TCP)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28835XPSSECO3)
- Ilc Fluorescent Light Bulbs