Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS F40T12/COOL WHITE PLUS REPLACED BY
Mfr # F40T12/COOL WHITE PLUS REPLACED BY PHILIPS
Zoro # G902812470
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F40T12/COOL WHITE PLUS REPLACED BY PHILIPS
- Zoro # G902812470
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Pathlight Kit Led 4.5W (A-LL-100-25D)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGZ)
- ILC Replacement for Crouse Hinds 10047-1497 replacement light bulb lamp (10047-1497 CROUSE HINDS)
- WALDMANN LIGHTING CO Waldmann Flat LED 10-40VDC Surface Mount IP69K (112560000-00003069)
- ILC Replacement for Westinghouse F18dtt/35/4p replacement light bulb lamp, 2PK (F18DTT/35/4P WESTINGHOUSE)
- ILC Replacement for Sylvania 21625 replacement light bulb lamp (21625 SYLVANIA)
- ILC Replacement for Philips Pl-t 26w/35/4p/alto replacement light bulb lamp (PL-T 26W/35/4P/ALTO PHILIPS)
- ILC Replacement for GE General Electric G.E F14t5/850/wm/eco replacement light bulb lamp (F14T5/850/WM/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Pl-c 13w/27/usa replacement light bulb lamp (PL-C 13W/27/USA PHILIPS)
- ILC Replacement for SYLVANIA F48T12/CW/HO/ECO (F48T12/CW/HO/ECO SYLVANIA)
- ILC Replacement for Zoro G3206113 replacement light bulb lamp (G3206113 ZORO)
- Ilc Fluorescent Light Bulbs