Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS F40LW/RS/EW/ALTO REPLACED BY
Mfr # F40LW/RS/EW/ALTO REPLACED BY PHILIPS
Zoro # G902768166
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F40LW/RS/EW/ALTO REPLACED BY PHILIPS
- Zoro # G902768166
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 18.4W, S8 Miniature Incandescent Bulb (1141-2PK)
- NITECORE P30i 2000 Lumen 1093 Yard Long Throw Flashlight (P30I)
- ILC Replacement For PHILIPS 409836 (409836)
- BULBRITE 10Watt Dimmable Flood PAR30LN Medium (E26) LED Bulb - 800 Lumens, 3000K, and 80 CRI, 6PK (861741)
- ILC Replacement for Halco Pll18/841 replacement light bulb lamp (PLL18/841 HALCO)
- ILC Replacement for Light Bulb / Lamp 34084tcp replacement light bulb lamp (34084TCP LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania F40/350bl replacement light bulb lamp, 6PK (F40/350BL OSRAM SYLVANIA)
- ILC Replacement for Ushio Cf26clt/e26 4100k replacement light bulb lamp (CF26CLT/E26 4100K USHIO)
- ILC Replacement for PHILIPS PL-C 18W/841/4P (PL-C 18W/841/4P PHILIPS)
- ILC Replacement for Sylvania Cf9ds/841/eco replacement light bulb lamp 2 Pack (CF9DS/841/ECO SYLVANIA)
- ILC Replacement for Plusrite 4043 replacement light bulb lamp (4043 PLUSRITE)
- Ilc Fluorescent Light Bulbs