Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS F40/CWX ALTO
Mfr # F40/CWX ALTO PHILIPS
Zoro # G902768319
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F40/CWX ALTO PHILIPS
- Zoro # G902768319
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE UV 1800 Lumen Rechargeable Flashlight with UV Light (P20i-UV)
- PROGRESS LIGHTING 6" Black Outdoor Wall Cylinder (P5641-31)
- ENERGIZER ENERGIZER LED 21 Lumens Silver Inspection Flashlight (PLED23AEH)
- LIVEX LIGHTING Brushed Nickel Pendant, 3 Light (46593-91)
- ILC Replacement for Fulham Flft514w835 replacement light bulb lamp, 2PK (FLFT514W835 FULHAM)
- ILC Replacement for Philips Fb32t8/tl730/6/alto replacement light bulb lamp, 12PK (FB32T8/TL730/6/ALTO PHILIPS)
- ILC Replacement for Ottlite 25W Swirl Screw IN, Natural Light replacement light bulb lamp (25W SWIRL SCREW IN, NATURAL LIGHT OTTLITE)
- ILC Replacement for Light Bulb / Lamp Cfq9w/g23/830 replacement light bulb lamp (CFQ9W/G23/830 LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 3U MIR 13W replacement light bulb lamp (3U MIR 13W LIGHT BULB / LAMP)
- ILC Replacement for Halco F18t8cw/k28 replacement light bulb lamp (F18T8CW/K28 HALCO)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/841/HO/ECO)
- Ilc Fluorescent Light Bulbs