Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips F34t12/cw/rs/ew/alto TG replacement light bulb lamp
Mfr # F34T12/CW/RS/EW/ALTO TG PHILIPS
Zoro # G802812679
original price:
$94.29
4% off
new price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F34T12/CW/RS/EW/ALTO TG PHILIPS
- Zoro # G802812679
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
Replacement for Philips F34t12/cw/rs/ew/alto TG replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025968/18845LG)
- SATCO 2W CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120V Carded (S11304)
- WESTINGHOUSE Bulb-Halgn150Wsnglende11 (04768)
- ILC Replacement for GE General Electric G.E 50390 replacement light bulb lamp (50390 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Insect-aside Camper Models replacement light bulb lamp, 2PK (CAMPER MODELS INSECT-ASIDE)
- ILC Replacement for Sylvania Cf7ds/835/eco replacement light bulb lamp, 2PK (CF7DS/835/ECO SYLVANIA)
- ILC Replacement for Osram Sylvania 20583 replacement light bulb lamp (20583 OSRAM SYLVANIA)
- ILC Replacement for SYLVANIA F34CW/SS/ECO F40CW/SS/ECO REPLACED BY (F34CW/SS/ECO (F40CW/SS/ECO) REPLACED BY SYLVANIA)
- ILC Replacement for Plusrite 4217 replacement light bulb lamp (4217 PLUSRITE)
- ILC Replacement for GE General Electric G.E Fle15tbx/s/g60 replacement light bulb lamp (FLE15TBX/S/G60 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips F54t5/850/ho/eco/ic replacement light bulb lamp, 25PK (25PAK:WX-J5JF-9)
- Ilc Fluorescent Light Bulbs