Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS F34T12/841/EW/ALTO REPLACED BY
Mfr # F34T12/841/EW/ALTO REPLACED BY PHILIPS
Zoro # G802783146
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F34T12/841/EW/ALTO REPLACED BY PHILIPS
- Zoro # G802783146
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 18858 replacement light bulb lamp (18858 SYLVANIA)
- SIGNIFY LED Lamp, PAR38, 17W, 90 CRI, 3000K, 25 deg., Bulb Base Type: Medium Screw (E26) (471003)
- ILC Replacement for SYLVANIA 58662 (58662 SYLVANIA)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast (4CRH5)
- ILC Replacement for Halco Pl28d/28 replacement light bulb lamp (PL28D/28 HALCO)
- ILC Replacement for Philips Master Pl-c 13w/840/2p 1CT replacement light bulb lamp, 2PK (MASTER PL-C 13W/840/2P 1CT PHILIPS)
- ILC Replacement for Philips Pl-t26w/35/4p replacement light bulb lamp (PL-T26W/35/4P PHILIPS)
- ILC Replacement for All-pro Al6501fl replacement light bulb lamp (AL6501FL ALL-PRO)
- ILC Replacement for Bulbrite Fp28/830 replacement light bulb lamp, 25PK (FP28/830 BULBRITE)
- ILC Replacement for Fulham Flft514w830 replacement light bulb lamp (FLFT514W830 FULHAM)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX23/841/ECO)
- Ilc Fluorescent Light Bulbs