Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS F34CW/RS/EW/ALTO REPLACED BY
Mfr # F34CW/RS/EW/ALTO REPLACED BY PHILIPS
Zoro # G602779035
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F34CW/RS/EW/ALTO REPLACED BY PHILIPS
- Zoro # G602779035
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 24186b (24186B DAMAR)
- ILC Replacement for Waters 2424 Elsd Halogen replacement light bulb lamp (2424 ELSD HALOGEN WATERS)
- ACCESS LIGHTING ModPLUS, Dual Voltage Emergency Backup LED Flush Mount, White Finish, Acrylic Lens Acrylic (20850LEDEM-WH/ACR)
- NUVO LED Backlit Flat Panel - 1 ft. x 4 ft. - Watt/CCT Select - 100-277V - ColorQuick/PowerQuick (65/573R1)
- ILC Replacement for Damar F12t4/41k replacement light bulb lamp (F12T4/41K DAMAR)
- ILC Replacement for Philips F28t5/830/alto replacement light bulb lamp, 25PK (F28T5/830/ALTO PHILIPS)
- ILC Replacement for Light Bulb / Lamp Cf19/coil/6500k Coil-twist-spiral replacement light bulb lamp (CF19/COIL/6500K COIL-TWIST-SPIRAL LIGHT BULB /)
- ILC Replacement for GE General Electric G.E F17t8/spx35/eco replacement light bulb lamp (F17T8/SPX35/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Halco F20t12cw replacement light bulb lamp (F20T12CW HALCO)
- ILC Replacement for GRAINGER 3V443 (3V443 GRAINGER)
- ILC Replacement for Feit Electric Esl15gt/eco replacement light bulb lamp (ESL15GT/ECO FEIT ELECTRIC)
- Ilc Fluorescent Light Bulbs