Shop All LED Light Bulbs
Ilc
Replacement for Philips F32t8/tl841/alto LED Replacement replacement light bulb lamp
Mfr # F32T8/TL841/ALTO LED REPLACEMENT PHILIPS
Zoro # G202816208
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 18
- Color Temperature 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F32T8/TL841/ALTO LED REPLACEMENT PHILIPS
- Zoro # G202816208
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 18 |
Color Temperature | 4100 |
Description
Replacement for Philips F32t8/tl841/alto LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 7.5 W S11 Incandescent - Ceramic Green - 2500 Hours - Medium Base - 120V (S3609)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (381-1PK)
- PROGRESS LIGHTING Gulliver One-Light Mini-Pendant (P500022-143)
- ILC Replacement for Sylvania 60t10/64 120v replacement light bulb lamp, 2PK (60T10/64 120V SYLVANIA)
- ILC Replacement For NUVO LIGHTING S8930 FIXTURES MISCELLANEOUS 6PK (6PAK:WX-1RYD-6)
- ILC Replacement for Halco Hid22/840/led3 replacement light bulb lamp (HID22/840/LED3 HALCO)
- ILC Replacement for Bulbrite 773107 replacement light bulb lamp (773107 BULBRITE)
- ILC Replacement for LED 1157 White LED replacement light bulb lamp (1157 WHITE LED LED)
- ILC Replacement for Green Creative 7par20g4dim/927fl40 replacement light bulb lamp (7PAR20G4DIM/927FL40 GREEN CREATIVE)
- ILC Replacement For Led 120W T8/T12 5000K 96 Inches Light Bulb Lamp 10 Pack (10PAK:WX-SL4F-6)
- FEIT ELECTRIC LED, 15.5 W, PAR38, Medium Screw (E26) (PAR38DM/1400/930CA)
- Ilc LED Light Bulbs