Shop All LED Light Bulbs
Ilc
Replacement for Philips F32t8/tl830 LED Replacement replacement light bulb lamp
Mfr # F32T8/TL830 LED REPLACEMENT PHILIPS
Zoro # G202816307
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 3500
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F32T8/TL830 LED REPLACEMENT PHILIPS
- Zoro # G202816307
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 3500 |
Wattage Equivalency | 18 |
Description
Replacement for Philips F32t8/tl830 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR BEAMS Wireless Motion Sensing LED Step Light (MB530)
- ILC Replacement For EIKO VTS4PS60840UD (VTS4/PS60/840/UD)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Light Bulb / Lamp F14T8/840 (F14T8/840)
- DIODE LED LO-PRO Jct Box Driver Combo - 24V OMNIDRIVE ELV - 20W (DI-TD-24V-20W-LPS)
- ILC Replacement for Eiko 1383 Warm White LED Replacement replacement light bulb lamp (1383 WARM WHITE LED REPLACEMENT EIKO)
- ILC Replacement For EIKO 12539 (12539)
- ILC Replacement for Eiko 031293089007 replacement light bulb lamp (031293089007 EIKO)
- ILC Replacement For HALCO 83052 (83052)
- ILC Replacement for Light Bulb / Lamp 42197tos replacement light bulb lamp (42197TOS LIGHT BULB / LAMP)
- ILC Replacement AIT Speede Blocker Model 630 12.8v Yellow LED Replacement replacement light bulb lamp (SPEEDE BLOCKER MODEL 630 12.8V YELLOW LED REPLAC)
- SATCO Bulb, LED, 11W, 120V, A19, GU24, 40K (S29804)
- Ilc LED Light Bulbs