Shop All LED Light Bulbs
Ilc
Replacement for Philips F32t8/tl735/alto LED Replacement replacement light bulb lamp
Mfr # F32T8/TL735/ALTO LED REPLACEMENT PHILIPS
Zoro # G902815297
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 3500
- Wattage Equivalency 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F32T8/TL735/ALTO LED REPLACEMENT PHILIPS
- Zoro # G902815297
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 3500 |
Wattage Equivalency | 10 |
Description
Replacement for Philips F32t8/tl735/alto LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 25W, T8, Intermediate Base, Sign & Indicator (S4720)
- ILC Replacement for Lumenarc Lu50/s68 replacement light bulb lamp (LU50/S68 LUMENARC)
- SAFAVIEH 66.5 x 16 x 12 in. Romelo Floor Lamp, Silver (FLL4012A)
- SATCO 10.5W T8 LED 4Ft 35K G13 50K Hours 1700L Type B BBP 1/2 End Wiring (S11961)
- ILC Replacement for GRAINGER 2FNP8 (2FNP8 GRAINGER)
- ILC Replacement For NUVO LIGHTING, S8537 (S8537)
- ILC Replacement For SATCO S13130 (S13130)
- ILC Replacement For BULBRITE, SP30L1836D93003 (SP30L-18-36D-930-03)
- ILC Replacement for Bulbrite 776801 replacement light bulb lamp (776801 BULBRITE)
- ILC Replacement for CEC Industries Lm10120mb-r replacement light bulb lamp (LM10120MB-R)
- ILC Replacement for GE General Electric G.E F32t8/sp41/eco LED Replacement replacement light bulb lamp (F32T8/SP41/ECO LED REPLACEMENT GE GENERAL ELECT)
- Ilc LED Light Bulbs