Shop All LED Light Bulbs
Ilc
Replacement for Philips F32t8/tl730/alto LED Replacement replacement light bulb lamp
Mfr # F32T8/TL730/ALTO LED REPLACEMENT PHILIPS
Zoro # G502815109
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 10
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F32T8/TL730/ALTO LED REPLACEMENT PHILIPS
- Zoro # G502815109
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 10 |
Color Temperature | 3000 |
Description
Replacement for Philips F32t8/tl730/alto LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Replacement Lamp, 18000 lm, 115W, 4000K (LED115ED28/740)
- ILC Replacement for Ledtronics B3127cr6-0001 replacement light bulb lamp (B3127CR6-0001 LEDTRONICS)
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- ILC Replacement for Sylvania 58857 replacement light bulb lamp (58857 SYLVANIA)
- ILC Replacement for Sylvania 50r20/rp 120v LED Replacement replacement light bulb lamp (50R20/RP 120V LED REPLACEMENT SYLVANIA)
- ILC Replacement for Halco Jc2/830/omni/ip65/led replacement light bulb lamp (JC2/830/OMNI/IP65/LED HALCO)
- ILC Replacement For NUVO LIGHTING, S29719 (S29719)
- ILC Replacement for Philips F25t8/tl841/alto LED Replacement replacement light bulb lamp (F25T8/TL841/ALTO LED REPLACEMENT PHILIPS)
- ILC Replacement for Bulbrite 772715 replacement light bulb lamp (772715 BULBRITE)
- ILC Replacement For Ge General Electric G.E Light Bulb Lamp 2 Pack, 2PK (24931)
- LUXRITE PAR30 LED Light Bulbs 11W (75W Equivalent) 850LM 5000K Bright White Dimmable E26 Base 4-Pack (LR31609-4PK)
- Ilc LED Light Bulbs