Shop All LED Light Bulbs
Ilc
Replacement for Philips F32t8/dx/alto LED Replacement replacement light bulb lamp
Mfr # F32T8/DX/ALTO LED REPLACEMENT PHILIPS
Zoro # G402829114
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 6500
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F32T8/DX/ALTO LED REPLACEMENT PHILIPS
- Zoro # G402829114
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 6500 |
Wattage Equivalency | 18 |
Description
Replacement for Philips F32t8/dx/alto LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEROPTIX Flashlight 4 LED 2AA - Black (032-60201)
- ILC Replacement for Leitz Pradolux Rt-300 replacement light bulb lamp (PRADOLUX RT-300 LEITZ)
- ILC Replacement For SUBZERO 7006999 (7006999)
- ILC Replacement for Damar 22824b replacement light bulb lamp (22824B DAMAR)
- ILC Replacement For SATCO S39392 (S39392)
- ILC Replacement for Whirlpool 8206232a LED replacement light bulb lamp (8206232A LED)
- ILC Replacement For HALCO 85074 (85074)
- ILC Replacement for Bulbrite 770625 replacement light bulb lamp (770625 BULBRITE)
- ILC Replacement for Light Bulb / Lamp 42197tos replacement light bulb lamp (42197TOS LIGHT BULB / LAMP)
- ILC Replacement For SATCO S49670 (S49670)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/927-22/P/E26/WG 6/1FB T20)
- Ilc LED Light Bulbs