Shop All LED Light Bulbs
Ilc
Replacement for Philips F32t8/adv850/alto LED Replacement replacement light bulb lamp
Mfr # F32T8/ADV850/ALTO LED REPLACEMENT PHILIPS
Zoro # G102829285
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 5000
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F32T8/ADV850/ALTO LED REPLACEMENT PHILIPS
- Zoro # G102829285
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 5000 |
Wattage Equivalency | 18 |
Description
Replacement for Philips F32t8/adv850/alto LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Vapor Tight LED Strip Light, Curved, 96 (CSVT L96 6000LM MVOLT 40K 80CRI)
- CAMCO FABRIC PARTY LIGHT HOLDERS, PK 7 (42733)
- HALO Reflector Trim, 692 (692W)
- JUNO LIGHTING Recessed Trim, 6in, Hz Aluminum Reflector (27 HZWH)
- ILC Replacement For SATCO S13113 (S13113)
- ILC Replacement for Halco 120psb Yellow LED Replacement replacement light bulb lamp (120PSB YELLOW LED REPLACEMENT HALCO)
- ILC Replacement For NUVO LIGHTING S9641 FIXTURES MISCELLANEOUS 6PK (6PAK:WX-1S5Q-3)
- ILC Chevrolet/Chevy Malibu L4 2.4l 615cca Trunk Year2013 Green LED light bulb lamp (MALIBU L4 2.4L 615CCA TRUNK YEAR2013 GREEN LED)
- ILC Replacement for Green Creative 12a19g4dim/827 replacement light bulb lamp (12A19G4DIM/827 GREEN CREATIVE)
- ILC Replacement For SATCO S13112 (S13112)
- ILC Replacement for Halco 219931 LED Replacement replacement light bulb lamp (219931 LED REPLACEMENT HALCO)
- Ilc LED Light Bulbs